Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-TOYOTA-TRANSP
Art.-no. 0501130004
EAN 4047376901162
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.30-8.50 mm |
Min./max. attachment thickness | 1.70-1.80 mm |
Head diameter (A) | 16.00 mm |
Length below head (B) | 14.00 mm |
Core diameter (C) | 8.80 mm |
Grip range head (D) | 2.60 mm |
Colour | Neutral |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Citroen, Lexus, Mitsubishi, Peugeot, Suzuki, Toyota |
Corresponds to original spare part number | 6822LL, 0940910312, 9046710161, MU000504, 0940910312000 |
Installation location | Interior, Universal |
Type of vehicle | Passenger car |
