Interior trim clip, closed
INTRMCLIP-PSA-TRANSPARENT
Art.-no. 0501121132
EAN 4047376898172
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.20-8.20 mm |
Min./max. attachment thickness | 0.67-0.97 mm |
Head diameter (A) | 13.00 mm |
Length below head (B) | 13.60 mm |
Core diameter (C) | 4.50 mm |
Grip range head (D) | 2.90 mm |
Colour | White |
Material | Combi-material |
Suitable for vehicle manufacturer | Citroen, Peugeot, Opel/Vauxhall, Renault, Fiat, Alfa Romeo, Iveco, Lancia |
Corresponds to original spare part number | 6991Y8, 9654280780, 7703077469 |
Installation location | Bodywork, Interior, Universal |
Type of vehicle | Universal |
