Interior trim clip, closed
INTRMCLIP-PSA-CITR/PEUG-TRANSP
Art.-no. 0501121130
EAN 4047376898158
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.20-8.30 mm |
Min./max. attachment thickness | 0.62-1.47 mm |
Head diameter (A) | 18.00 mm |
Length below head (B) | 11.80 mm |
Core diameter (C) | 13.00 mm |
Grip range head (D) | 2.70 mm |
Colour | Neutral |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Audi, Citroen, Peugeot, Renault, Seat, Skoda, Volkswagen, Volvo |
Corresponds to original spare part number | 8E9867299, 7701056846, 30648141, 6991S6 |
Installation location | Interior, Universal |
Type of vehicle | Passenger car |
