Interior trim clip, closed
INTRMCLIP-POM-YELLOW-DM-16,60MM
Art.-no. 0500300155
EAN 4068362533150
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 9.50-9.60 mm |
Min./max. attachment thickness | 0.7-0.7 mm |
Head diameter (A) | 16.6 mm |
Length below head (B) | 10.10 mm |
Core diameter (C) | 9.6 mm |
Grip range head (D) | 1.9 mm |
Colour | Yellow |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Hyundai |
Corresponds to original spare part number | 8231538000 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
