Interior trim clip, closed
INTRMCLIP-POM-NATUR
Art.-no. 0500300150
EAN 4068362495632
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.0-8.1 mm |
Min./max. attachment thickness | 0.9-0.9 mm |
Head diameter (A) | 15.6 mm |
Length below head (B) | 13.1 mm |
Core diameter (C) | 9.5 mm |
Grip range head (D) | 2.5 mm |
Colour | Natural |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Dacia |
Corresponds to original spare part number | 6001549265 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
