Interior trim clip, closed
INTRMCLIP-POM-BLUE-D8,2MM
Art.-no. 0501105157
EAN 4046777720563
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 8.20-8.30 mm |
Min./max. attachment thickness | 0.70-1.50 mm |
Head diameter (A) | 13.00 mm |
Length below head (B) | 15.10 mm |
Core diameter (C) | 4.50 mm |
Grip range head (D) | 2.90 mm |
Colour | Blue |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | BMW, MINI, Citroen, Peugeot |
Corresponds to original spare part number | 51139804996, 8337FC, 6991Z1 |
Installation location | Interior, Bodywork |
Type of vehicle | Passenger car |
