Interior trim clip, closed
INTRMCLIP-POM-BLCK-D17,5MM
Art.-no. 0500300140
EAN 4099618451027
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mount on the trim and then insert into a corresponding hole on the base component.
- Tolerance compensation is possible.
- The trim can be removed.
- Can also be used as a seal.
Datasheets(X)
For fastening trims to carrier components.
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Min./max. drill hole diameter | 7.80-7.90 mm |
Min./max. attachment thickness | 3.00-7.00 mm |
Head diameter (A) | 21.5 mm |
Length below head (B) | 12.40 mm |
Core diameter (C) | 7.70 mm |
Grip range head (D) | 2.00 mm |
Colour | Black |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Tesla |
Corresponds to original spare part number | 1135147-00-A |
Installation location | Bodywork |
Type of vehicle | Passenger car |
