Interior plaster fabric
Interior plaster fabric
MSH-INTERNAL-PLASTER-75G-5X5-WHITE-100M
Art.-no. 0519530030
EAN 4052703476220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-slip
Datasheets(X)
Material | Fibre glass, shift resistant |
Coating weight per m² | 75 g |
Mesh size | 5 x 5 mm |
Colour | White |
Roll width x roll length | 1 x 100 m |
Resistance against | Alkali |
Plasticiser-free | Yes |