Interior trim clip type 1
Interior trim clip, type 1
INTRMCLIP-VW/AUDI
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-mounted on the trim and then inserted into a corresponding hole on the base component.
- Tolerance compensation possible
- Removal of the trim possible
- Also serves as a seal
Datasheets(X)
Fastening of trims to carrier components
Material | PA 66 - Polyamide |
Colour | Black |
Min./max. drill hole diameter | 7.8-8 mm |
Min./max. attachment thickness | 0.9-0.9 mm |
Head diameter | 13.5 mm |
Core diameter | 6 mm |
Grip range head | 3 mm |
Max. width | 18 mm |
Length below head | 16.4 mm |
Type of vehicle | Universal |
Corresponds to original spare part number | 823867299 |