Interior door mortise lock, WC class 1
Mortise lock interior door WC, class 1
MORTSLOK-CL1-WC-DIN/L-SILVER-GREY-20MM
Art.-no. 0688501493
EAN 4062856518241
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Zinc-plated, closed lock housing with fitting openings
- Locks via the square bolt
Does not include striker plate.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for rebated WC and bathroom doors
![]() | |
Door lock class | 1 |
Lock type | WC/bathroom |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Distance (from handle to lock) | 78 mm |
Door-lock hub | 8 mm |
Square bar | 8 mm |
DIN direction | DIN L |
Latch lock bolt throw | Single-turn 10mm |
Colour of face plate | Silver metallic |
Surface of the face plate | Lacquered |
Material of face plate | Steel |
Material of catch bolt | PA - Polyamide |
Colour of the catch bolt | Grey |
Material of bar | PA - Polyamide |
Colour of the bar | Grey |
Material of door-lock hub | PA - Polyamide |
Material of square bar | PA - Polyamide |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 145 mm |
Lock-case width | 80 mm |
Lock-case thickness | 15.5 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
