Interior door mortise lock, BB class 2
Mortise lock interior door, whisper lock class 2
MORTSLOK-CL2-KH-DIN/L-LIMBA-(SOFT)-20MM
Art.-no. 0688502450
EAN 4062856520442
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Zinc plated, closed lock housing with fitting openings
- Noise-suppressing latch so that the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, virtually preventing the handle from jamming or the door's topcoat from cracking
- Keyhole insert system (one key provided), keyed to differ
Does not include striker plate.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for rebated interior doors
![]() | |
Door lock class | 2 |
Lock type | Warded |
Type of closure | Keyed different |
Face plate shape | Round |
Face plate width | 20 mm |
Backset | 55 mm |
Distance (from handle to lock) | 72 mm |
Door-lock hub | 8 mm |
DIN direction | DIN L |
Latch lock bolt throw | Single-turn 10mm |
Colour of face plate | Limba |
Surface of the face plate | Hammer blow lacquered |
Surface of the catch bolt | Nickel plated bright |
Surface of the latch | Nickel plated bright |
Surface of the key | Zinc plated bright |
Material of face plate | Steel |
Material of catch bolt | Die-cast zinc with plastic insert |
Material of bar | Die-cast zinc |
Material of keys | Die-cast zinc |
Material of door-lock hub | PA - Polyamide |
Face plate length | 235 mm |
Face plate thickness | 3 mm |
Lock-case length | 144 mm |
Lock-case width | 81 mm |
Lock-case thickness | 15.2 mm |
Standards | EN 12209, DIN 18251-1 |
Environmental Product Declaration | Yes |
