Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior door mortise lock, BB class 2

Mortise lock interior door, whisper lock class 2
MORTSLOK-CL2-KH-DIN/R-WHITE-(SOFT)-20MM

Art.-no. 0688502646
EAN 4048539256600

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Soft-close lock
  • Zinc-plated, closed lock housing with fitting openings

  • Noise-suppressing latch and bar so that the door can be closed quietly

  • Lock case support in handle area

  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the escutcheons, virtually preventing the handle from jamming or the door's topcoat from cracking

  • Keyhole insert system (1 key provided), keyed to differ
Notice

Does not include striker plate.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for rebated interior doors

Door lock class

2

Lock type

Warded

Type of closure

Keyed different

Face plate shape

Round

Face plate width

20 mm

Backset

55 mm

Distance (from handle to lock)

72 mm

Door-lock hub

8 mm

DIN direction

DIN R

Latch lock bolt throw

Single-turn 10mm

Colour of face plate

Pure white RAL 9010

Surface of the face plate

Lacquered

Surface of the catch bolt

Nickel plated bright

Surface of the latch

Nickel plated bright

Surface of the key

Zinc plated bright

Gloss level of face plate

Matt

Material of face plate

Steel

Material of catch bolt

Die-cast zinc with plastic insert

Material of bar

Die-cast zinc

Material of keys

Die-cast zinc

Material of door-lock hub

PA - Polyamide

Face plate length

235 mm

Face plate thickness

3 mm

Lock-case length

144 mm

Lock-case width

81 mm

Lock-case thickness

15.2 mm

Standards

EN 12209, DIN 18251-1

Environmental Product Declaration

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angled locking plate With plastic insert

ANGLLOKPLT-F.DRLOK-W.PLAINRT-WHTE

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information