Interior connector, stainless steel
Interior connector, stainless steel
CON-IN-SST-BLK-SLOT6-13X10X2MM
Art.-no. 4952500161
EAN 4056807472898
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mounting without profile processing
- Can also be used as an interior connector R slot 6
Datasheets(X)
![]() | |
Profile type | B |
Suitable for flute width (N) | 6 mm |
Thread type x nominal diameter | M4 |
Length (l1) | 13 mm |
Width (b1) | 10 mm |
Height (h1) | 6 mm |
Material thickness (s1) | 2 mm |
Material | Stainless steel |
RoHS-compliant | Yes |
