Interior cladding
Sidewall lining plastic
SDWLLING-TOYOTA-PROACE-PP-L1-3275
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (fully recyclable)
- Odourless, therefore suitable for applications in the food and pharmaceutical industries, and thus physiologically harmless
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Toyota |
Suitable for vehicle type | ProAce L1 |
Year of construction | From 2016 |
Wheelbase | 3275 mm |
Product weight (per item) | 16 kg |