Interior cladding
Sidewall lining plastic
SDWLLING-SPRNT-A3H2-RS4325-REAR-OH-2018
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (fully recyclable)
- Odourless, therefore suitable for applications in the food and pharmaceutical industries, and thus physiologically harmless
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Mercedes-Benz |
Suitable for vehicle type | Sprinter extra-long high roof A4/H2 rear-wheel-drive |
Year of construction | From 2018 |
Wheelbase | 4325 mm |
Product weight (per item) | 26 kg |