Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior cladding

Sidewall lining plastic
SDWLLING-OPEL-COMBO-PP-2755
ORSYMOBIL

Art.-no. 0963240024
EAN 4050641840035

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the boot against damage
  • Profiled exactly to vehicle specifications

  • Lightweight plastic side panel made from 4.8 mm thick polypropylene

  • Resistant to almost all organic solvents and greases and most acids and alkalis

  • Environmentally friendly (fully recyclable)

  • Odourless, therefore suitable for applications in the food and pharmaceutical industries, and thus physiologically harmless

  • Resistant to corrosion and rotting

  • Thermally and acoustically insulating

  • Impact-resistant

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Opel/Vauxhall

Suitable for vehicle type

Combo L1

Year of construction

From 2010

Wheelbase

2755 mm

Product weight (per item)

5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information