Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Interior and exterior deburrer

Interior and exterior deburrer for stainless steel
DEBURTL-PIP-IN/EXCUTTER-INOX

Art.-no. 071491 21
EAN 4038898105268
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
For deburring stainless steel, steel, copper and plastic tubes

Fast, chatter-free deburring


Hardened, ground cutting edges

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L1)

85 mm

Min./max. cutting capacity in steel pipe

10-54 mm

Outer diameter (D)

65 mm

Min. cutting capacity in inches in steel pipe

1/8 in

Max. cutting capacity in inches in steel pipe

13/4 in

Max. cutting capacity in steel pipe

54 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information