Interior and exterior deburrer
Interior and exterior deburrer for stainless steel
DEBURTL-PIP-IN/EXCUTTER-INOX
Art.-no. 071491 21
EAN 4038898105268
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, chatter-free deburring
Hardened, ground cutting edges
Datasheets(X)
Length (L1) | 85 mm |
Min./max. cutting capacity in steel pipe | 10-54 mm |
Outer diameter (D) | 65 mm |
Min. cutting capacity in inches in steel pipe | 1/8 in |
Max. cutting capacity in inches in steel pipe | 13/4 in |
Max. cutting capacity in steel pipe | 54 mm |