Interior and exterior deburrer
Interior and exterior deburrer
DEBURTL-PIP-IN/EXCUTTER-D40MM
Art.-no. 071491 20
EAN 4011231723213
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast, chatter-free deburring
Hardened, ground cutting edges
Datasheets(X)
Length (L1) | 50 mm |
Min./max. cutting capacity in steel pipe | 3-40 mm |
Outer diameter (D) | 50 mm |
Min. cutting capacity in inches in steel pipe | 1/8 in |
Max. cutting capacity in inches in steel pipe | 13/8 in |
Max. cutting capacity in steel pipe | 40 mm |