Interchangeable cylinder cores for locking system MS 5000
Intrchngbl cylndr core set for lckng systm MS5000
MS5000-INLAY-CYLCORE-HS1-WS31044-SET
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Disc cylinder with 6 closing interlocks
- Reversible key system for easy insertion into the cylinder
Master key system with up to 4000 or 1000 locking options possible on a standard order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Key number | 31044 |
Type of closure | Keyed alike |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!