Integrated waste collector, round
Waste dividing system, 270
RECYCLSYS-WASTEBIN-SILV/BLCK-15LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With cam and door-friendly anti-blockage system
Lifts the lid automatically when the door is opened
Waste collector can be removed easily from the guide rail
The bin and cupboard door are easy to clean
Steel shell, powder-coated or stainless steel, lid, rings and waste bin insert made from plastic (PS) with carry handle
Secure and robust handle
Can be used on left or right
Delivery time: approx. 8 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for cabinet width | 400 mm |
Volumetric capacity | 15 l |
Material | Steel |
Surface | Lacquered |
Colour | Silver coloured |
Width | 340 mm |
Height | 470 mm |
Depth | 285 mm |
Material of bins | Plastic |