Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Integra round rail Screw-on

Round railing for screwing on
AY-RDRL-INTEGRA-R9010-NL450MM

Art.-no. F084077419

EAN 9003012466643

-,--
price per selected packing unit
| Individual prices for customers after login
Integra round rail Screw-on

Art.-no. F084077419

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Adjustable longitudinal railing makes it easy to adjust the tilt of the panel

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Integra single-walled frame systems

Nominal length

450 mm

Colour

White

Material

Steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information