Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Insulation wedge wood fibre

INSUWDGE-WOOD-FIBRE-190-19/5X1350MM

Art.-no. 0479744102

EAN 4065233071711

-,--
price per selected packing unit
| Individual prices for customers after login
Insulation wedge wood fibre

Art.-no. 0479744102

-,--
price per selected packing unit
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Environmentally friendly, water vapour permeable insulation wedge as a component for constructing a lower window sill
  • Environmentally friendly insulation system made from natural wood fibre

  • Prevents thermal bridges in the parapet area

  • Excellent winter and summer heat protection

  • Particularly water vapour permeable and climate-regulating due to high sorption capacity

  • Ecological, environmentally friendly and recyclable

  • For the construction of a professional and secure lower window sill to protect against driving rain and drifting snow

  • Slope protects against the accumulation of standing water

  • Pressure-resistant

  • Easy to apply

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the construction of a lower window sill in both renovations and new builds. Excellent thermal insulation of the window parapet. In conjunction with EPDM sealing tape as a tub seal, a second water-bearing level is achieved under the window sill.

Instructions

For assembly we recommend the following adhesives, which are applied in beads from the back to the front:


  • SMP-EPDM sealing tape adhesive, art. 0893700154, 0893700155

  • EPDM sealing tape adhesive, art. 0893700150, 0893700153

  • Façade adhesive, art. 089240010


The backs of the insulation wedges are fully abutted with the window base profile so that they are in contact with it along the entire length. If the wedges are cut, they will also be end-jointed.


Any gaps from the base profile, at the joints and on the reveal sides are filled with SMP-EPDM sealing tape adhesive, with EPDM sealing tape adhesive, with façade adhesive or with PURLOGIC® TOP 1-component gun foam.


After installation, the wood fibre insulation wedge must be sealed with EPDM sealing tape in a tub shape.


For more information, please refer to the technical data sheet.

Material

Wood fibreboard

Colour

Brown

Width

190 mm

Height

19 mm

Height 2

5 mm

Length

1350 mm

Angle

5 Degree

Building material class

E - Normally inflammable

Heat conductance λ

0.039 W/(m*K)

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 4 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X200MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 4 pcs
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 4 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X250MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 4 pcs
EPDM 0.6 mm butyl sealing tape for outdoor use

SEALTPE-RAL-OUTS-EPDM-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape.
x 3 pcs
EPDM sealing tape with self-adhesive strip for outdoor use

SEALTPE-RAL-OUTS-EPDM-SA-0,6X300MMX20M

Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips.
x 3 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-600ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
x 20 pcs
EPDM sealing tape adhesive

SEALTPEADH-EPDM-300ML

Low-solvent special adhesive for reliable, long-term adhesive bonding of EPDM tapes
SMP EPDM sealing tape adhesive

ADH-PLA-SMP-EPDM-SEALING-TAPE-600ML

Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes
x 20 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information