Insulation wedge wood fibre
Insulating wedge, wood fibre
INSUWDGE-WOOD-FIBRE-125X19/10X1350MM
Art.-no. 0479744101
EAN 4065233071704
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Environmentally friendly insulation system made from natural wood fibre
- Prevents thermal bridges in the parapet area
- Excellent winter and summer heat protection
- Particularly water vapour permeable and climate-regulating due to high sorption capacity
- Ecological, environmentally friendly and recyclable
- For the construction of a professional and secure lower window sill to protect against driving rain and drifting snow
- Slope protects against the accumulation of standing water
- Pressure-resistant
- Easy to apply
The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
For the construction of a lower window sill in both renovations and new builds. Excellent thermal insulation of the window parapet. In conjunction with EPDM sealing tape as a tub seal, a second water-bearing level is achieved under the window sill.
For assembly we recommend the following adhesives, which are applied in beads from the back to the front:
- SMP-EPDM sealing tape adhesive, art. 0893700154, 0893700155
- EPDM sealing tape adhesive, art. 0893700150, 0893700153
- Façade adhesive, art. 089240010
The backs of the insulation wedges are fully abutted with the window base profile so that they are in contact with it along the entire length. If the wedges are cut, they will also be end-jointed.
Any gaps from the base profile, at the joints and on the reveal sides are filled with SMP-EPDM sealing tape adhesive, with EPDM sealing tape adhesive, with façade adhesive or with PURLOGIC® TOP 1-component gun foam.
After installation, the wood fibre insulation wedge must be sealed with EPDM sealing tape in a tub shape.
For more information, please refer to the technical data sheet.
Material | Wood fibreboard |
Colour | Brown |
Width | 125 mm |
Height | 19 mm |
Height 2 | 10 mm |
Length | 1350 mm |
Angle | 5 Degree |
Building material class | E - Normally inflammable |
Heat conductance λ | 0.039 W/(m*K) |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!