Insulation nail W-IN

Insulation nail W-inch 90mm
DWL-(W-IN)-PLA-D90MM-60-8X80

Art.-no. 0903791080

Prices for customers after login

Insulation nail W-IN

Art.-no. 0903791080

Prices for customers after login

Quantity

PU

x250 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Plate Ø 90 mm, for fastening soft, not self-supporting insulating materials, such as mineral wool or glass wool
  • High-quality PP

  • Thermally stable from -40°C to +80°C

  • Small drill hole diameter (8 mm)

  • Quick, easy installation

  • Low insertion depth, min. 20 mm — less time drilling

  • Anchor without expansion nail

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area
  • For attaching insulation materials for façades with rear ventilation

  • For attaching film, sealing membrane outside cellars

  • Can be used in various solid surfaces, e.g. concrete, solid sand-lime brick, clay brick

  • For attaching soft insulation materials that are not self-supporting, e.g. mineral wool or fibreglass

Anchor length (l) (l)

80 mm

Max. attachment height (d a) (da)

60 mm

Disc diameter

90 mm

Nominal drill-bit diameter (d 0)

8 mm

Embedding depth (h s)

20 mm

Drill hole depth (t)

25 mm

Material

PP - Polypropylene

Halogen-free

Yes

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information