Insulation holder W-DSH
W-DSH insulation holder
INSUHOLD-(W-DSH-D65MM)-100MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With pre-mounted nail
- No drilling, no dust produced
Datasheets(X)
- For concrete substrates according to DIN EN 206 (yellow cartridges recommended)
- For solid sand-lime brick (green cartridges recommended)
![]() | |
Material | HDPE - High density polyethylene |
Colour | Grey |
Disc diameter (Ø T) | 65 mm |
Shank diameter (ØdA) | 18.5 mm |
Material of nail | Steel |
Surface of the nail | Zinc plated |
Suitable for device type | Würth BST MA-75 (with insulation fixing attachment) |
Insulating-material thickness (LD) | 100 mm |
Length of nail | 52 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!