Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Insulation holder W-DH

Insulation holder W-DH
DWL-(W-DH)-PLA-D90MM

Art.-no. 090378090

EAN 4011231847865

-,--
price per selected packing unit
| Individual prices for customers after login
Insulation holder W-DH

Art.-no. 090378090

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening insulation tarpaulins or plastic sheets to wooden frames using a suitable wood screw (e.g. A® 4)
  • High-quality polypropylene (PP)

  • Thermally stable from -40 °C to +100 °C

  • Quick and easy installation

  • Insulation washer can be used with nail anchors

  • Insulation washer can be fastened to wood using chipboard screws
Drill hole
Insert peg completely through disk into the drill hole
Knock in expansion nail until flush
Finished
Insert screw through disk
Screw in screw until flush
Finished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Securing tarpaulins and plastic sheets in the construction sector

  • Base ∅ 50 mm For attaching hard, self-supporting insulation material, e.g. polystyrene

  • Base ∅ 90 mm: for fastening soft insulation material, e.g. rock wool and glass wool

  • To be used in concrete and masonry in conjunction with nail anchors ∅ 8 mm

  • To be used in wood in conjunction with chipboard or wood screws with a min. head ∅ 12 mm

Type description

W-DH

Disc diameter

90 mm

Inside diameter of hole (d hole)

9 mm

Disc height (h disc)

7 mm

Countersink diameter (d count)

14 mm

Material

PP - Polypropylene

Performance data
Holder diameter [mm] 50 and 90
Recommended
Tensile load
in conjunction
with nail anchor
Frec. [kN] 0.10 washer bends backwards in the event of an overload
in conjunction with
chipboard screw
0.10 washer bends backwards in the event of an overload
Recommended
transverse load
in conjunction
with nail anchor
Frec. [kN] Max. 0.15 see performance data 93 nail anchor W-ZND
in conjunction with
chipboard screw
max. 0.15 depending on the bending movement of the chipboard screw
Characteristic values
Drill hole depth t ≥ [mm] 45
Setting depth hS ≥ [mm] 40
Minimum component thickness d ≥ [mm] 500
Nominal drill∅ ddrl. [mm] 8 in masonry and concrete
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X100/60

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X110/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X120/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X130/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X140/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X150/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X160/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X180/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X200/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X220/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X240/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X260/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X280/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(A3K)-6X300/70

Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior fitting or wood construction in indoor dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X100/60

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X110/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X120/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X130/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X140/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X150/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X160/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X180/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X200/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X220/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X240/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X260/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X280/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
ASSY® 4 CSMP ZiNi timber screw Steel zinc-nickel partial thread countersunk milling pocket head

SCR-CSMP-WO-RW40-(P3E)-6X300/70

Universal partial-thread screw for fast, fastening of wood-wood connections (spruce) with increased risk of corrosion in wood construction. Suitable for dry or sheltered areas
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information