W-DSD insulation dowel with expansion nail
Insulation anchor w sprdr nail W-DSD plate 50 mm
DWL-(W-DSD)-PLA-NL-D50MM-80-10X110
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick and easy installation
- For use in in-place installation
- Low setting depth saves drilling time
- High-quality material Anchor (PP), nail (ABS)
- Temperature-resistant from -40 °C to +80 °C
- Halogen-free
Drill hole
Insert the anchor flush
Hammer in expansion nail
Datasheets(X)
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick
- Suitable for attaching insulation materials for façades with rear ventilation, film, sealing membrane outside cellars
- For attaching hard, self-supporting insulation materials, e.g. polystyrene, rigid foam panels
Material of nail | Acrylonitrile butadiene styrene |
Anchor diameter | 10 mm |
Anchor length (l) | 110 mm |
Disc diameter | 50 mm |
Insulating-material thickness | 80 mm |
Embedding depth (h nom) | 30 mm |
Drill hole depth (t) | 40 mm |
Performance data | |||
Base diameter [mm] | 50 | ||
Recommended loads | Concrete ≥ B25; C20/25 | Frec. [kN] | 0,14 |
Masonry brick ≥ Mz12 | 0,12 | ||
Solid sand-lime brick ≥ KS12 | 0,12 | ||
Vertically perforated brick ≥ Hlz12 | 0,10 | ||
Hollow sand-lime brick ≥ KSL12 | 0,10 |
Characteristic values | |||
Drill hole depth | t ≥ [mm] | 40 | 40 |
Embedment depth | hS ≥ [mm] | 30 | 30 |
Nominal drill diameter | ddrl. [mm] | 10 | 10 |