Insulation anchor SHARK® ISO set Zinc-plated steel
Insulation anchor SHARK ISO set zinc-plated steel
DWL-(SHARK ISO)-PLA-KIT-28X95-M10-(A2K)
Art.-no. 590350096
EAN 4062856817887
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Pre-assembled with a M10x120 zinc-plated steel stud screw
- Works in all common compression-resistant insulating materials
- Screws in perfectly without pre-drilling the insulation material
- For thin plaster layers < 4 mm, no pre-drilling is required
- Quick and inexpensive mounting without the formation of thermal bridges
- Resistant to rotting, weathering and ageing (high quality PP)
- For processing with cordless screwdriver
- Attachment via positive locking
- Applicable temperature range: -20°C to +100°C
- Application in compression-resistant insulating materials with or without plaster
- SHARK® ISO set zinc-plated steel must not be used outdoors or in wet rooms
Rain pipe mounting with insulation anchor SHARK® ISO 95
Screw in anchor without pre-drilling
Apply the plaster layer and remove the protective cap after drying
Fill the cavities between the plaster and stud screw with silicone
Screw on the cover rosette
Secure component
Pre-drill the plaster until the insulation layer
Screw the dowels into the pre-drilled hole and remove the protective cap
Fill the cavities between the plaster and stud screw with silicone
Screw on the cover rosette
Secure component
Datasheets(X)
- For securing guttering down pipes (clamp) in conjunction with pre-assembled stud screw
- Prior to assembly, regional regulations governing securing guttering down pipes must be checked
- Readjustment of the pre-assembled screw is not guaranteed for wood fibre insulation materials subject to particular friction (screw cannot be loosened again)
- It is recommended to process the dowels and screws separately in order to enable re-adjustment in the wood insulation material
Anchor length (l) | 95 mm |
Drill hole diameter in plaster/cladding sheet metal (d) | 28 mm |
Included in delivery | PA6 cover rosette, PVC hose 12.0 x 65 mm, stud screw M10 x 120 mm, zinc-plated, |
Surface of the screw | Zinc plated |
Material | PP GF - Polypropylene glass fiber reinforced |
Colour | Anthracite grey RAL 7016 |
Thread diameter of screw (d thr) | 10 mm |
Material of screw | Steel |
Type description | SHARK ISO |
Number of pieces in assortment/set | 4 PCS |
Embedding depth (h s) | 95 mm |
Min. temperature resistance | -20 °C |
Max. temperature resistance | 100 °C |
Minimum component thickness (d) | 95 mm |
Edge clearance (a r) | 150 mm |
Max. screw-in depth (d a) | 70 mm |
Resistance against | Aging, Rotting, Weather |
Centre-to-centre distance (a) | 300 mm |
| Performance data | |||||
| Anchor | 95 | ||||
| Insulation | EPS 032 | PU 024 | Wood fibre 039 | Mineral fibre 035 | |
| Recommended loads | Frec.1) [kN] | 0,09 | 0,14 | 0,1 | 0,06 |
| Axis distance | a ≥ [mm] | 300 | |||
| Edge distance | c ≥ [mm] | 150 | |||
| Setting depth | hs [mm] | 95 | |||
| Dimensions of stud screw | dthr. [mm] | 10x120/M10 (pre-assembled) | |||
| Material screw | Zinc-plated steel/stainless steel A2 | ||||
| Nominal drill∅ | ddrl. [mm] | No pre-drilling in insulation material necessary | |||
| Connecting thread attachment part | d thr.[mm] | M10 | |||
| Drill hole∅ in plaster layer thicknesses ≤ 4 mm | d [mm] | No pre-drilling in plaster layer thicknesses ≤ 4 mm necessary | |||
| Drilll hole∅ in plaster layer thicknesses 4 mm or facade plate | d [mm] | 30 | |||
| 1) For Frec. values are defined in the tensile direction | |||||
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!