Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Insulation anchor SHARK® ISO

Insulation anchor SHARK ISO
DWL-(SHARK ISO)-PLA-28X95

Art.-no. 590350095

EAN 4062856809530

-,--
price per selected packing unit
| Individual prices for customers after login
Insulation anchor SHARK® ISO

Art.-no. 590350095

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening lightweight fixtures in pressure-resistant ETICS insulating panels - ideally suited for sustainable wood fibre insulation materials
  • Works in all common compression-resistant insulating materials

  • Screws in perfectly without pre-drilling the insulation material

  • Avoids the need for complicated, stand-off installation for lightweight fastening

  • For thin plaster layers < 4 mm, no pre-drilling is required

  • Quick and inexpensive mounting without the formation of thermal bridges

  • Resistant to rotting, weathering and ageing (high quality PP)

  • For processing with cordless drill driver

  • Suitable for pre-positioned installation

  • Attachment via mechanical interlock

  • For installation, we recommend ASSY-D screws

  • Applicable temperature range: -20°C to +100°C
Application area
Signs on insulated façades

Position anchor and install with included setting tool

Screw in anchor without pre-drilling

Secure component

Pre-drill the plaster until the insulation layer

Position anchor and install with included setting tool

Screw the anchors into the pre-drilled hole

Fill the hole in the plaster layer with silicone sealant

Secure component

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For attaching components in conjunction with wood, chipboard and metric bolts (e.g. ASSY-D)

  • In outdoor or damp room applications in conjunction with a stainless steel screw (e.g. Wüpofast A2)

  • For fixing house signs, lighting, alarm systems etc. in cold/air-conditioning construction, insulation construction, prefabricated house construction, façade construction, electrical installations, etc.

  • Application in compression-resistant insulating materials with or without plaster

  • Can be used in compression-resistant natural insulating materials made of wood fibres

  • To prevent water from entering, seal with silicone
Instructions

For applications on insulated façades with max. 4 mm plaster layer: Without pre-drilling, screw in directly using a cordless drill driver and the enclosed setting tool. Then, with a suitable screw (recommended: Assy-D), fix the attachment.

Anchor length (l)

95 mm

Colour

Anthracite grey RAL 7016

Embedding depth (h s)

95 mm

Material

PP GF - Polypropylene glass fiber reinforced

Type description

W-ID

Performance data
Anchor 50 95
Insulation EPS 032 PU 024 Wood fibre 039 Mineral fibre 035 EPS 032 PU 024 Wood fibre 039 Mineral fibre 035
Rec. loads Frec.1) [kN] 0,04 0,04 0,05 0,03 0,09 0,14 0,10 0,06
Spacing a ≥ [mm] 150 300
Edge distance c ≥ [mm] 75 150
Embedment depth hs [mm] 50 95
Threaded ∅ screw dthr [mm] 4-4.5/M4 4-4.5/M4 4-4.5/M4 4-4.5/M4 8/M8 8/M8 8/M8 8/M8
Screw-in depth of screw da [mm] 20-30 40-60
Drilling dia. ∅ ddrl. [mm] No pre-drilling in the insulation material is necessary No pre-drilling in the insulation material is necessary
Hole ∅ in attachment part dcon [mm] 4,5-5,0 8,5
Drill hole ∅ in plaster layer thicknesses ≤ 4 mm d [mm] No pre-drilling is required in plaster layer thicknesses ≤ 4 mm No pre-drilling is required in plaster layer thicknesses ≤ 4 mm
Drill hole ∅ in plaster layer thicknesses > 4 mm or facade plate d [mm] 18 30
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® D plug screw countersunk head

SCR-CS-WO-RW40-(A2K)-8X70/60

Without drill tip, for use with plastic anchors
x 75 pcs
ASSY® D plug screw pan head, without drill tip

SCR-PANHD-WO-RW40-(A2K)-8X70/60

For use with plastic anchors
x 75 pcs
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)

SCR-HEX-ISO4017-8.8-WS10-(A2K)-M6X30

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collar for securing downpipes

COVROS-F.RNWTRPIPMNT-DWL-M10

For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini
x 10 pcs
Centre drill tungsten carbide

DRL-CENT-HOSAW-TC-D8,0-L120MM

For use with tungsten carbide hole saws and hammer-resistant lightweight core drill bits in masonry
x 1 pcs
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L90MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information