Insulated corrugated pipe
Corrugated insulation tube
INSUCORTUB-PLA-BLACK-NW13
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Resistant to alcohols, greases, mineral oils, diesel fuels and petrol
Datasheets(X)
E.g. engine compartment, bodywork, vehicle interior, machinery/equipment engineering, switch cabinets, vehicle cable protection against heat, moisture, chemicals and UV radiation
![]() | |
Colour | Black |
Nominal width | 13 mm |
Outer diameter | 15.8 mm |
Internal diameter | 12.7 mm |
Flammability | Self-extinguishing as per UL94 HB |
Min./max. temperature conditions | -40 to 120 °C |
Material | PA 6 - Polyamide |
Halogen-free | Yes |
Ultraviolet resistance | Yes |