Instant concrete
Instant concrete
CONC-INSTANTCONCRETE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No mechanical mixing
- Frost-resistant after hardening
- Easy to use
- Waterproof
- Shelf life of 12 months when stored on wooden crates in a cool, dry place protected from the weather
- Seal any opened containers immediately
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Quick assembly and fixing outdoors for garden fences, rotary clothes driers and street signs
Not suitable for DIN components
Pour the dry instant concrete directly from the container up to a maximum height of 20 cm and then add the specified amount of water to the dry mixture using a watering can.
In case of deeper excavations, apply additional layers of 20 cm each and wet with water as described above.
After the water has soaked in, compact the concrete surface with a spade by tapping lightly, smooth it off and, if necessary reapply the turf - it's as simple as that!
No-mix concrete begins to set after approx. 10 minutes, so all installation parts should be aligned vertically and horizontally by this time.
After this, it is no longer possible to change the position and the auxiliary structures for fixing the installation parts cannot be removed.
After approx. 24 hours, the concrete has hardened sufficiently such that rotary clothes driers, fence posts, etc. can be put under load.
The processing temperature must be between +5°C and +30°C.
Weight of content | 25 kg |
Shelf life from production | 12 Month |
Chemical basis | Cement - DIN EN 197, Selected Aggregates - DIN EN 13139, additives and aggregates |
Colour | Grey |
Min./max. processing temperature | 5 to 30 °C |
Processing time | 5 min |
Application conditions | at min. 5°C and max. 80% relative humidity |
May be walked on after max. | 1 h |
May be walked on in following conditions | at 20°C and 50% relative humidity |
| Mixing water per 25 kg | 3.5 l |
| Mixing time | None |
| Yield | Approx. 0.52 l/kg |
| Coverage | 1.9 kg/dm³ |
| Layer thickness per application | Max. 20 cm |
| Next application | Once surface water has seeped through |
| Start of hardening | After approx. 10 min |
| Final strength | After 28 days |
| Application temperature | +5°C to +30°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!