Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Installation unit for data technology, front latching For BR 80 wall duct

Installation unit for data technology
INSTLUNT-DATATECHNOLOGY-R9010-1FOLD

Art.-no. 0973560231

EAN 4099618127038

-,--
price per selected packing unit
| Individual prices for customers after login
Installation unit for data technology, front latching For BR 80 wall duct

Art.-no. 0973560231

-,--
price per selected packing unit
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Saves time and space compared to conventional installation using device mounting boxes

Adapter frame:


  • Plug-in direction of the module approx. 30°

  • Cover frame with 8 x 40 mm labelling field

  • With dust protection covers


Keystone module:


  • C6A module, 180° cable feed, Cat. 6A jack

  • Modular Cat. 6A RJ45 connection unit

  • Made in Germany


Scope of delivery:


  • Keystone C6A module, 180° cable feed, Cat.6A jack

  • Mounting supports

  • Cover frame

  • Cable attachment (strain relief)
Notice

Including cable attachment (strain relief)


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For data network technology

Design

1-fold

Suitable for duct type

62 x 110 mm, 62 x 130 mm, 62 x 170 mm

Lid width

80 mm

Width x height x depth

80 x 85 x 25 mm

Colour

Pure white RAL 9010

Material

Plastic / metal

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
2C super nippers

SDCTR-SUPERKNIPS-SR-HARDWIRE

Fine-cut pliers for precision working
Stripping tool CAT/NETWORK

STRTL-CAT/NETWORK-(4,5-10MM)

No cutting depth adjustment required
x 1 pcs
Stripping tool CAT

STRTL-CAT-(4,5-10MM)

No cutting depth adjustment required
x 1 pcs
Plier wrench

PLRSWRNCH-(WS6-46MM)-L260MM

Pliers and wrench in one tool
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Permanent marker set

CBLMRK-PERMANENT-ULTRAFINE

Quick-drying, resistant to smearing, waterproof, suitable for almost all surfaces
x 3 pcs
Permanent marker set

CBLMRK-PERMANENT-EXTRAFINE

Quick-drying, resistant to smearing, waterproof, suitable for almost all surfaces
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information