Installation putty
Installation putty
INSTLPUTY-WHITE-CAN-500G
Art.-no. 0892756
EAN 4011231831802
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Do not use on porous substrates (e.g. marble)
- Form a bead with the sealant, feed it into the clean and dry joint, then firmly press it into place.
Datasheets(X)
Suitable for all types of sanitary systems. Especially well-suited for installing fittings on washbasins and bathtubs
Container | Can |
Weight of content | 500 g |
Max. temperature resistance | 100 °C |
SVHC according to REACH < 0.1 % | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of cadmium (< 0.1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of chromium VI compounds (< 0.1 %) | Yes |
Solvent free (< 1 %) | Yes |
Free of halogens (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!