Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Installation power tool For thread inserts

Mechanical screw-in tool
SCRINTL-HELCINRT-MECH-HEX-1/4IN-M10X1,5

Art.-no. 4625000193

EAN 4046777884197

-,--
price per selected packing unit
| Individual prices for customers after login
Installation power tool For thread inserts

Art.-no. 4625000193

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tool for mechanically screwing in thread inserts

The following thread inserts can be mechanically installed using this screw-in tool:


  • W.Tec® type FR and SG helical inserts

  • Self-tapping thread inserts with cutting slot

  • Self-tapping thread inserts with cutting bore
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for thread insert

M10

Length

82 mm

Material

Steel

Adapter type

1/4 inch, hexagon adapter

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information