Installation key For combination blind rivet tools
Installation key for Kombi Sysko
INSTLKEY-(F.KOMBI-SYSKO)-WS12/17
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11737434.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/14207529.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/6073026.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Length | 97 mm |
Height | 2.5 mm |
Width | 30 mm |
Material | Steel |
Surface | Zinc plated |