Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Installation box, bath tub, flush-mounted mixer, masonry

Install. box bathtub conceal mixer free select MN
IB-BATHTUB-MN-MI-DN20-KLUDIFLEXXBOXX

Art.-no. 5275213342

EAN 4052712122408

-,--
price per selected packing unit
| Individual prices for customers after login
Installation box, bath tub, flush-mounted mixer, masonry

Art.-no. 5275213342

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs

Special plaster base board guarantees premium quality in the event of pressure or temperature fluctuations



Easy height adjustment


Based on a marking in the middle of the wall panel



Pre-insulation


Quick and simple additional insulation possible



Huge time savings


  • Pipe feedthroughs are pre-mounted without tension and ready for connection

  • The enlarged and elegant wall panels increase the accuracy of the wall connection

No extension required


  • Drywall can be sealed immediately


Stable subsurface


The plaster and tile base boards guarantee a permanently stable subsurface.



Optimum insulation


The fittings are protected thanks to the millimetre-precise outlet guides

Notice

Please state the required pipe system when ordering.


The following information is required:


Pipe manufacturer: e.g. Viega


Pipe type: e.g. Raxofix


Your order cannot be processed without this information.

Custom production. Extended delivery times up to max. 7 working days.


These products cannot be exchanged or returned. Each order is manufactured individually to the customer's specifications

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sanitary installations in masonry

Instructions

1. The corresponding recesses must be left in the masonry using the installation box supplied or the installation recommendation.


2. The box must then be fixed in place using the assembly jig and foam-filled with 1C assembly foam.


3. Leave to harden according to the instructions supplied with the foam and remove the assembly jig.

Box width

365 mm

Box height

330 mm

Box depth

70 mm

DN tube connection

DN.. 20..

Pipe length

1000 mm

Material of box

Closed-cell polyurethane foam

Flush-mount body

Kludi FLEXX.BOXX

Position of discharge tube

Central

Product weight (per item)

3743.000 g

Manufacturer of pipe system

Freely selectable

Colour

Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Additional item, double wall disc

ADDITEM-F.INSTLBOX-(DB-WLDISC)-DN16/20

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information