Installation bag without metal parts
Installation bag without metal parts
INSTLBG-EMPTY-WO.METPRT-220X220X420MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Several rubber bands on the inside and outside for tools
- Polyester insert pockets for tools on the outside
- Adjustable and removable shoulder strap with pad for pleasant wearing comfort
- No metal parts, but doubly reinforced seams
- Pleasant rubber carrying handle
- Made from high quality polyester (1680 denier)
The tools shown are not included.
Datasheets(X)
Length x width x height | 220 x 220 x 420 mm |
Material | PES - Polyester |
Colour | Black |
Max. load capacity | 10 kg |
Product weight (per item) | 1052 g |