Inset box For drawer inserts
Inset box for drawer insert
INSETBOX-F.DRWRINRT-ORNG-IBF3
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for drawer trays
- Temperature resistant from –10°C to +70°C
- Made of polystyrene
Datasheets(X)
Type description | IBF3 |
Width | 208 mm |
Height | 63 mm |
Depth | 52 mm |
Product weight (per item) | 0.060 kg |
Colour | Orange |
Material | PS - Polystyrene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!