Insertion tool For sealing ring
Shaft seal insertion tool for sealing rings
POLE WHEEL INSERTING TOOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
AP rear axles MB truck HL 7/1, HL 7/3, HL 7/18, HL 7/07, HL 7/015, HL 7/021, HD 7/2, HD 7/19DG, HD 7/01DG, HO 7/8 series: 1219, 1413, 1417, 1419, 1424, 1617,1619, 1621, 1624, 1926, 2219, 2226, 2626, 2632
![]() | |
Outer diameter | 175 mm |
Longueur | 164 mm |
Produktgewicht (per Stück) | 2400.000 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt