Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Insertion tool For pulse wheel

Insertion tool for pulse wheel without shaft seal
POLE WHEEL INSERTING TOOL

Art.-no. 1952001285
EAN 4250158139381
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
For pressing in rotary shaft seals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

MB Actros FA with ABS and disc brake, e. g. axle no. 739 520 for pulse wheel without shaft seal

Outer diameter

187 mm

Length

150 mm

Product weight (per item)

3100 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information