Insertion tool For cassette ring
Shaft seal insertion tool for cassette ring
POLE WHEEL INSERTING TOOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
MB-Actros FA 739.5 - RA 749.108/30 MB FA + trailing axle ABS
![]() | |
Outer diameter | 165 mm |
Length | 158 mm |
Suitable for vehicle type | Mercedes Actros (Cabin) |
Product weight (per item) | 2100 g |