Insect remover
Insect remover
INSREM-SPRAYBOTTLE-500ML
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1270063.jpg)
Register now and access more than 125,000 products
Improved combination of active agents
Easily removes insect soiling that damages paintwork, without leaving any residue
Easy and quick to apply
Also ideally suited for pre-treatment before cleaning in a car wash
Gentle on materials
Does not attack paint, chrome, plastic, rubber etc.
Does not form emulsions with water and therefore does not prevent the use of a light fluid separator (DIN 1999)
AOX-free
Silicone-free
Do not use on heated paints or in the sun. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For cleaning windscreen/windows, radiator grilles, bumpers, headlights, licence plates etc. affected by insect residues.
Spray the affected surfaces and allow it to take effect for several minutes. Then wipe off the loosened residue with a hard sponge. To prevent scratches, quickly rinse off especially heavy road dirt before actually cleaning the area.
Contents | 500 ml |
Weight of content | 515 g |
Chemical basis | Alkaline tenside |
Smell/fragrance | Characteristic |
Colour | Yellow |
pH value | 11 |
Min. flashing point | 350 °C |
Density | 1.033 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | frost-free storage area |
AOX-free | Yes |
Silicone-free | Yes |
Bio-degradable | Yes |
Container | Hand spray |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!