Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Insect protection backpack set 15 pieces

Insect protection set with backpack 15 pcs
INSECT PROTECTION BAG-SET

Art.-no. 0988016480
EAN 4065746539708

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Insect protection backpack set 15 pieces including:
1 x
Folder with insect, pollen and fine dust protection range Issue 2022

ELMNT-INSECTPROTECTION-CATALOGUE

Description: Folder with index and content.
Quantity: 1 x
1 x
Mesh compartments for insect protection

ELMNT-INSECTPROTECTION-GAUZESAMPLES

Quantity: 1 x
1 x
Coloured compartments for insect protection

ELMNT-INSECTPROTECTION-COLOURSAMPLES

Quantity: 1 x
1 x
RAL colour chart

COLCARD-RAL

Description: The gloss paint surface makes it easier to choose a colour
Quantity: 1 x
1 x
Telescopic rule For use in the trades

TELEMSRETL-3M-HANDCRAFT

Description: Analogue measuring tool for vertical and horizontal measurements
Quantity: 1 x
1 x
Spirit level made of light metal

LEVL-LMET-MILLED-MSRESRF-60CM

Description:
Length: 60 cm
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Quantity: 1 x
1 x
Pocket tape measure For external and internal measurement

MSRETPE-POKT-INSID

Description: High-quality pocket tape measure with impact-resistant 2C plastic housing and movable end hook
Quantity: 1 x
1 x
Precision square made from aluminium and wood

SQUAR-PRECSET-150MM

Description: Precision square made from high-quality materials for accurate measurement of angles
Quantity: 1 x
1 x
Precision square made from aluminium and wood

SQUAR-PRECSET-250MM

Description: Precision square made from high-quality materials for accurate measurement of angles
Quantity: 1 x
3 x
Folding rule fibreglass-reinforced

FLDRUL-FIBERGLASREINFORCED-2M

ZEBRA
Description: High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
Quantity: 3 x
1 x
Vernier callipers With locking screw

PRECCAL-FIXINGSCREW-(0-150MM)

Quantity: 1 x
1 x
Tool rucksack with watertight base shell

TLBCKPCK-NYLON-460X400X200MM

Description: High-quality rucksack with several pockets
Quantity: 1 x
1 x
Laser range finder WDM 3-19

LASRDISTM-(WDM 3-19)

Description: Handy, lightweight and very precise distance meter for measuring lengths and calculating areas
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information