Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Inner corner Flex CERAfix 321

Inner corner CERAfix 321
WTRPROFMEMBR-FLEX(CERAFIX-321)-120MM

Art.-no. 5875100431

EAN 4099618278433

-,--
price per selected packing unit
| Individual prices for customers after login
Inner corner Flex CERAfix 321

Art.-no. 5875100431

-,--
price per selected packing unit
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

System component of CERAfix compound seals, fleece-laminated on both sides, flexible, waterproof, crack-bridging
Notice

CERAfix 321 must not be adhered or reworked with solvent-containing products.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For connection and movement joint seals in the CERAfix compound sealing system. For use under tiles and slabs in indoor and outdoor applications, e.g. in bathrooms, showers, private and public toilets, as well on terraces, balconies, in swimming pools and pool surrounds.

  • Can be used for water impact classes W0-I to W3-I according to DIN 18534, W1-B and W2-B according to DIN 18535 and according to the Central Federation of the German Building Trade's technical information leaflet "Compound sealing".
Instructions

Surface:


Dry, load-bearing, free from substances that impair adhesion (oil, grease, dust, other soiling).



Method of application:


CERAfix 321 is used to seal inner corners in all CERAfix composite sealing systems made of CERAfix 300, CERAfix 301, CERAfix 302 and CERAfix 305. Adhere the CERAfix 321 inner corner at the transition between wall and floor and over connecting joints with one of the indicated seals in the prepared area, ensuring that there are no cavities or folds. Ensure that a tight connection is made between the wall and the surface sealing.

Material

Fleece / film membrane fleece

Height

60 mm

Width of side

120 mm

Colour

Red

Limb length

120 mm

Thickness

0.5 mm

Min. processing temperature

1 °C

Max. processing temperature

40 °C

Max. temperature resistance

90 °C

Min. temperature resistance

-22 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C slurry-type seal coating CERAfix ® 300

SEALCOAT-1C-(CERAFIX300)-15KG-GREY

Flexible crack-bridging, mineral one-component sealing slurry for indoor and outdoor use
2-C slurry-type seal coating CERAfix® 301

SEALCOAT-2K-(CERAFIX-301)-21KG

Flexible crack-bridging, mineral two-component sealing slurry for indoor and outdoor use
Liquid foil CERAfix® 302

LIQUIDFILM-(CERAFIX-302)-20KG-GREY

Watertight, elastic, polymer dispersion-based sealing compound for sealing in a compound structure (AIV-F) for water impact classes W0-I and W1-I in floor applications and W2-I in wall applications according to DIN 18534
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sealing and uncoupling membrane CERAfix® 305

WTRPROF/DECUPLMEMBR-FLC-CERAFIX-305-30M

Fleece-laminated, crack-bridging waterproofing membrane for secure and fast system sealing where floors and walls meet
x 1 pcs
Flex CERAfix 320 sealing tape

SEALTPE-(CERAFIX-320FLEX)-50MX12CM-ROT

System component of CERAfix compound seals, fleece-laminated on both sides, flexible, waterproof, crack-bridging
x 1 pcs
Outer corner CERAfix 322

WTRPROFMEMBR-OUTC-CERAFIX-FLEX-322-120MM

System component of CERAfix compound seals, fleece-laminated on both sides, flexible, waterproof, crack-bridging
x 25 pcs
Plastic notched spreader with different notch patterns on all sides

TOSPTLA-160X85MM

Plastic spreader with different notch patterns on all sides
x 5 pcs
Hard decorating trowel made of hard, shatterproof plastic

WLPAPSPTLA-HARD-240X120MM

x 1 pcs
Soft decorating spatula made of soft, flexible plastic

WLPAPSPTLA-SOFT-280X170

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wallpaper seam roller Cylindrical

WLPAPPRESROLL-PUR-CYL-W4.5CM-D3.5CM

For pressing on and smoothing wallpaper seams, sealing tape and sealing fleece
x 1 pcs
Toothed trowel 2C, with double toothing

DBTOTRWL-SST-(2C-HNDL)-(12X12/4X4TO)

Double serration enables both the buttering (applying adhesive to the reverse of the tiles) and floating (applying adhesive to the surface) procedures to be carried out with one trowel.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information