Injectors disassembly set, mechanical 37 pieces
Injector disassembly set 37 pcs
INJTL-SET-DEMOUNTING
Art.-no.
1952003505
EAN 4061975526854
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Universal injector removal system for particularly jammed injectors
- Disassembling particularly heavily coked or rusted injectors
- The height of the support feet can be adjusted, so the bridge can be positioned exactly at a 90° angle to the injector, even when the support points are at different heights on the cylinder head
- Ideal for engines with 2 injectors that must be pulled simultaneously, since they are attached with only one double adjustable clamp, as in vehicles by Mercedes, Opel/Vauxhall, Fiat, etc.
- The injection nozzles can be partially dismantled using the 2 socket wrenches included in the set in order to attach the corresponding puller adapters from the set directly in the injector
- The required tensile force is applied mechanically using a spindle/pressure bearing and nut
Scope of delivery
- 1 x bridge, short, 360 mm
- 2 x crossbar
- 2 x feed shaft M18x1.5, length 220 mm
- 2 x connection adapter M18x1.5/M18x1.5
- 1 x pressure bearing
- 1 x pressure nut
- 3 x support foot/bridge connection element
- 4 x support foot, top
- 4 x support foot, midsection
- 4 x support foot, base
- 2 x crossbar/bridge connection element
- 2 x adapter M17x1/M27x1, Bosch
- 2 x adapter M14x1/M25x1, Siemens
- 2 x adapter M27x1, Siemens
- 1 x adapter M14x1.5, Piezo
- 1 x Allen key socket SW10 with bore, Bosch
- 1 x 4-PIN socket, Siemens
- 1 x thread compound
Product information
Datasheets(X)
Number of pieces | 37 PCS |
Product weight (per item) | 14500 g |