Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Injector removal tool set, Ford 2.0 EcoBlue 19 pieces

Injector disassembly set Ford 2.0 TDCI 19 pcs
INJMNT-SET-(F.FORD-2.0-TDCI)

Art.-no. 1952003535

EAN 4061975527042

-,--
price per selected packing unit
| Individual prices for customers after login
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces

Art.-no. 1952003535

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Special tool set for loosening and removing stuck injectors on the vehicle

Several options for removing the injector


  • Pull out the complete injector using a fork extractor. This means that no partial disassembly is necessary.

  • Pull out the torn-off injector using the feed shaft.

  • For particularly tight injectors, this does not apply to use in conjunction with the fork extractor, we recommend the use of our hollow piston mechadraulics cylinders of 12 tons.


Scope of delivery


  • 1 x crossbeam

  • 2 x support foot

  • 1 x pressure bearing

  • 1 x pressure nut

  • 1 x feed shaft M18x1.5, with plastic insert

  • 1 x feed shaft M18x1.5

  • 1 x feed shaft M18x1.5/M16x1.5

  • 1 x connection adapter IT M18x1.5/M18x1.5

  • 1 x injector fork extractor, mount M18x1.5

  • 1 x handle for injection line connection

  • 1 x mount for screw tap M16x1.5

  • 1 x screw tap M16x1.5

  • 1 x extractor for nozzle insert

  • 1 x pick-up magnet

  • 2 x Allen key
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ford 2.0 Eco Blue – engines from 2016 in Galaxy/S-Max/Mondeo/Focus C-Max/Transit and Custom (from 2018) etc.

  • Engine codes YLFS 77 kW – YLF6 77 kW – YMFS 96 kW – YMF6 96 kW – YNFS 125 kW – YNF6 125 kW – YLR6 77 kW – YMR6 96 kW – YNR6 125 kW

Number of pieces

19 PCS

Product weight (per item)

6580.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hollow piston mechadraulic cylinder 12 tonnes Renault, Nissan, Opel/Vauxhall 7 pieces

SUPER COMPACT GO-THROUGH MECHA CYL 12TO

Hollow piston hydraulic short stroke cylinder for universal use with special tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information