Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Injector removal tool set For M9R 2.0 dCi engines

Injector removal set M9R, 23 pieces
SPECIAL SET FOR RENAULT M9R 2.0 INJECTOR

Art.-no. 1952003560
EAN 4058794286779
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
This tool assortment can be used to remove seized injectors from M9R and M9T engines safely.
  • The system can be used at various breaking points to enable complete removal of the injector.

  • All tools are perfectly adapted to the design and support points of these engines.

  • The set includes an M18 feed shaft with pressure bearing for mechanical operation. If the injector is very badly rusted or heavily coked, we recommend using the optional 12-tonne hollow piston MECHADRAULICS, art. 1952004080

  • The tool enables removal in the installed state without damaging the cylinder head. Saves considerable time and money.


Removal options:


  • With complete injector: Injector can be reused without calibration.

  • Via extraction claw plus adapter for injection line thread without partial dismantling from the outside: The system operates from two points on the injector.

  • With broken injector: Injector must be replaced. System includes various tools for creating mounting threads at different fracture levels

  • Mechanical or hydraulic extraction via feed shaft (optional)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

23 PCS

Product weight (per item)

9740 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information