Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Injector removal set, mechanical Delphi, Denso, Siemens, Bosch 38 pieces

Injector removal set, universal, 38 pieces
SET INJECTORS REMOVAL, BASIC MECHANICAL

Art.-no. 1952003510
EAN 4046777595352
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
Specially designed to remove firmly seized injectors.
  • This tool set facilitates the easy removal of injectors, even where heavily soiled and burned-in

  • The universal mounting bridge installed using cheese head screws allows a range of working heights and variable extraction angles

  • Delivery includes 2 x feed shaft M18 and pressure bearing. Expansion option with 12- or 20-tonne hydraulic cylinder

  • Also ideal for double extraction in the case of connected injectors, e.g. Mercedes Benz, Opel, Fiat

  • Suitable for Delphi, Denso, Siemens, Bosch injectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

38 PCS

Width

510 mm

Height

240 mm

Length

690 mm

Product weight (per item)

17470 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Injector connection adapter set for extractors Denso, Siemens, Bosch 8 pieces

INJECTOR ADAPTOR A. PULLER SET

This adapter set is used to create a feed shaft holder on the injector
x 1 pcs
Hydraulic cylinder

HYDRAULIC CYLINDER 12 TONS/STROKE 8MM

x 1 pcs
Hydraulic cylinder

HYDRAULIC CYLINDER 20 TONS/STROKE 8MM