Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Injector removal set, mechanical Delphi, Denso, Siemens, Bosch 38 pieces

Injector removal set, universal, 38 pieces
SET INJECTORS REMOVAL, BASIC MECHANICAL

Art.-no. 1952003510

EAN 4046777595352

-,--
price per selected packing unit
| Individual prices for customers after login
Injector removal set, mechanical Delphi, Denso, Siemens, Bosch 38 pieces

Art.-no. 1952003510

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specially designed to remove firmly seized injectors.
  • This tool set facilitates the easy removal of injectors, even where heavily soiled and burned-in

  • The universal mounting bridge installed using cheese head screws allows a range of working heights and variable extraction angles

  • Delivery includes 2 x feed shaft M18 and pressure bearing. Expansion option with 12- or 20-tonne hydraulic cylinder

  • Also ideal for double extraction in the case of connected injectors, e.g. Mercedes Benz, Opel, Fiat

  • Suitable for Delphi, Denso, Siemens, Bosch injectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

38 PCS

Width

510 mm

Height

240 mm

Length

690 mm

Product weight (per item)

17470.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Injector connection adapter set for extractors Denso, Siemens, Bosch 8 pieces

INJECTOR ADAPTOR A. PULLER SET

This adapter set is used to create a feed shaft holder on the injector
x 1 pcs
Hydraulic cylinder

HYDRAULIC CYLINDER 12 TONS/STROKE 8MM

x 1 pcs
Hydraulic cylinder

HYDRAULIC CYLINDER 20 TONS/STROKE 8MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information